2 in. IP Bronze Single Strap Saddle

You last purchased this on
 
Romac Industries

2 in. IP Bronze Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

2 in. IP Bronze Single Strap Saddle

  • Fast #
  • Part #R202B090572
  • Item #2361295
  • Manufacturer Part #292-090572
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2000, ASTM B-96
AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
9-1/20 in
Material:
Silicon Bronze, Bronze
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Tap Size:
2 in