0 items

Romac Industries 2 in. IP Stainless Steel Single Strap Saddle

R101S0250

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
IP
Fits Pipe Size
2 in
Material
Ductile Iron, Stainless Steel
Range in
2.50 in - 2.38 in
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday