0 items

Romac Industries 24 in. CC Stainless Steel Nylon Double Strap Saddle

R202N25901

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-194, ASTM A-240, ASTM A-536
End Connection 1
CC
End Connections
CC
Fits Pipe Size
24 in
Material
Plastic, Stainless Steel
Material Type
Nylon
Maximum Pressure
350 psi
Range in
24.30 in - 25.90 in
Tap Size
1 in
Waterworks Application
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday