Romac Industries 24 x 2 in. IP Stainless Steel Double Strap Saddle

R202S259072

Manufacturer Part #: 285-259072

Tap Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connections
IP
Fits Pipe Size
24 in
Maximum Pressure
350 psi
Range in
24.30 in - 25.90 in
Tap Size
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday