Romac Industries

3-1/2 x 1 in. CC Saddle

Part #R306035041  |  Manufacturer Part #136-035041

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 3-1/2 in

Material: Stainless Steel

Range in : 3.25 in - 3.50 in

Tap Size: 1 in