Romac Industries

3 in. Self Clean Repair Clamp

Part #RSC4003  |  Manufacturer Part #150-4003

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to repair splits and holes
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • 8 100W M Bulbs Required

Specifications

Fits Pipe Size: 3-1/2 in

Length: 3 in

Material: Stainless Steel

Material Type: 304L