3 x 1 in. IP Stainless Steel Nylon Double Strap Saddle
3 x 1 in. IP Stainless Steel Nylon Double Strap Saddle
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on steel or cast iron pipe
- Stainless Steel Strap
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 3 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 1 in