Romac Industries

3 x 2 in. IP Double Strap Saddle

Part #R202NH035072  |  Manufacturer Part #286-H035072

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 3 in

Material: Ductile Iron, Plastic, Rubber, Stainless Steel

NSF Certified: No

Tap Size: 2 in