3 x 7 in. Grooved Yellow Shop Coated Ductile Iron Coupling with Low Alloy Steel Bolt, Rubber Gasket and Trackhead Bolt
Style 511 3 x 7 in. Grooved Yellow Shop Coated Ductile Iron Coupling with Low Alloy Steel Bolt, Rubber Gasket and Trackhead Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Copper Tubing, PVC Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Yellow Shop Coated
- Collection:
- Style 511
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 7 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Range (in):
- 3.50 in - 3.50 in
- UL Listed:
- No
- Weight:
- 12 lb