3/4 - 2 in. Tapmate Too Drilling Machine in Black

You last purchased this on
 
Romac Industries

Tapmate Too™ 3/4 - 2 in. Tapmate Too Drilling Machine in Black

  • Fast #
  • Part #R35100
  • Item #318971
  • Manufacturer Part #351-00
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Tapmate Too™ 3/4 - 2 in. Tapmate Too Drilling Machine in Black

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safety brake provides controlled boring bar release on high pressure cuts
  • Sturdy construction with more than 12" of boring bar trave
  • Weighs 10 lbs., allowing easy handling and operation
  • Made in USA
  • Simple construction allows in-house maintenance and repair
  • Taps any pipe commonly used in underground water mains
  • Requires Certification

Specifications

Application:
Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Collection:
Tapmate Too™
Color Finish Category:
Blacks
Color Finish Name:
Black
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 2 in
Pressure - Maximum:
150 psi
Tool Type:
Drill Machine
Weight:
10 lb