4-9/20 x 4 in. Brass Reducing Sewer Coupling
4-9/20 x 4 in. Brass Reducing Sewer Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Fitting Size 1:
- 4-9/20 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4-9/20 in x 4 in
- Fitting Type:
- Coupling, Reducing
- Material:
- Brass
- NSF Certified:
- No
- Waterworks Application:
- Sewer