4 in. Shop Coated Bolt Restraint Joint Ductile Iron Coupling
Style 511 4 in. Shop Coated Bolt Restraint Joint Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Use flexibly couple pipes with the same diameter
- Sizes 1/2 in. - 12 in.
- Lightweight ductile iron coupling
- Working pressure up to 200 psi. For higher pressure ratings, consult your representative
- Compatibility steel, copper and PVC pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-120, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Copper Tubing, PVC Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Shop Coated, Galvanized
- Collection:
- Style 511
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 4 in
- Material:
- Ductile Iron, Mild Steel, Rubber, Steel
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- UL Listed:
- No
- Weight:
- 14 lb