Romac Industries 4 in. IP Bronze Double Strap Saddle

R202BS480IP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday