Romac Industries

4 in. Mechanical Joint Accessory Pack

Part #R2410480  |  Manufacturer Part #241-0480

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Mechanical Joint

Fits Pipe Size: 4-4/5 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in