Romac Industries 4 in. Mechanical Joint x Cast Iron Gasket

R051MJCI04

Manufacturer Part #: 051-MJCI04

Diameter

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed to be used in cast iron mechanical joint fittings for cast iron size pipe (ductile iron and C-900 PVC)
  • For connection to water meters or pipe

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
AWWA Specifications
AWWA C-111
Diameter
4 in
End Connection 1
Mechanical Joint
Material
Cast Iron
Pressure Class
250#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday