Romac Industries

4 in. Pipe Restraint for Ductile Iron Pipe with Romabond Coating

Part #R4PRGD  |  Manufacturer Part #248-P04

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

AWWA Specifications: AWWA C-111

End Connection 1: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 4 in

Material: Ductile Iron

Type: Wedge Restraint

UL Listed: Yes