4 x 12 in. Ductile Iron Extended Range Coupling

You last purchased this on
 
Romac Industries

Style XR501 4 x 12 in. Ductile Iron Extended Range Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style XR501 4 x 12 in. Ductile Iron Extended Range Coupling

  • Fast #
  • Part #RXR50105600560711
  • Item #1730574
  • Manufacturer Part #207-05600560711
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Extended range ductile iron coupling
  • Also available with removable end-cap
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-219
Application:
Sewer, Steel Pipe, Water
Coating:
Fusion Bonded Epoxy
Collection:
Style XR501
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
12 in
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
316, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
260
Range (in):
4.22 in - 5.60 in
UL Listed:
No
Weight:
40 lb