4 x 1-1/2 in. IP Bronze Double Strap Saddle
4 x 1-1/2 in. IP Bronze Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM D-2000, ASTM A-240, ASTM A-479, ASTM A-194
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1-1/2 in