4 x 1-1/2 in. IP Single Stainless Steel Strap Nylon Saddle

You last purchased this on
 
Romac Industries

4 x 1-1/2 in. IP Single Stainless Steel Strap Nylon Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

4 x 1-1/2 in. IP Single Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R101N048062
  • Item #1810781
  • Manufacturer Part #283-048062
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Tap Size:
1-1/2 in