Romac Industries

4 x 1 in. CC Nylon Single Strap Saddle

Part #R101N048041  |  Manufacturer Part #283-048041

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 4 in

Material: [Plastic, Stainless Steel]

Material Type: Nylon

Maximum Pressure: 350 psi

Tap Size: 1 in