4 x 1 in. CC Stainless Steel Single Strap Saddle
4 x 1 in. CC Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel
- Range (in):
- 4.80 in - 5.20 in
- Tap Size:
- 1 in