4 x 1 in. IP Ductile Iron Double Strap Saddle 4.00 - 4.50 in.
4 x 1 in. IP Ductile Iron Double Strap Saddle 4.00 - 4.50 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- Application:
- Asbestos Cement, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Range (in):
- 4.00 in - 4.50 in
- Tap Size:
- 1 in