4 x 1 in. IP Service Saddle

You last purchased this on
 
Romac Industries

4 x 1 in. IP Service Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

4 x 1 in. IP Service Saddle

  • Fast #
  • Part #R101S045042
  • Item #2050517
  • Manufacturer Part #282-045042
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Material:
Iron, Stainless Steel
Range (in):
4 in - 4.50 in
Tap Size:
1 in