4 x 5 in. Ductile Iron Bolt Coupling
Style 501 4 x 5 in. Ductile Iron Bolt Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Red color code
- Made in USA
- Ductile iron straight, transition and reducing coupling
- Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
- Working pressure up to 260 psi
- Sizes 2 in. - 24 in.
- Use flexibly couples pipe of same or different diameters
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Yellow Shop Coated
- Collection:
- Style 501
- Color Finish Name:
- Red
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight, Transition
- Length:
- 5 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 260
- Range (in):
- 4.50 in - 4.70 in
- UL Listed:
- No
- Weight:
- 16 lb