4 x 7 in. Domestic Shop Coated Ductile Iron Coupling with Rubber Gasket
Style XR501 4 x 7 in. Domestic Shop Coated Ductile Iron Coupling with Rubber Gasket
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 76-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Sewer, Steel Pipe, Water
- Coating:
- Shop Coated
- Collection:
- Style XR501
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Length:
- 7 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 260
- Range (in):
- 5.60 in - 5.60 in
- UL Listed:
- No
- Weight:
- 27 lb