Romac Industries
6 - 12 x 4 in. Sewer Saddle
Part #RCB450 | Item #17077 | Manufacturer Part #218-4504
Tap Size:
4-1/2 inProduct Details
- EASE OF INSTALLATION: Saddle can be installed by unskilled labor, using a socket or open end wrench. Built-in stop prevents blockages due to inadvertent insertion of branch into main.
- SUPERIOR STRAP: Strong 304 stainless steel band GMAW & GTAW welded to roll threaded 304 stainless bolts adjusts over a wide range. Clamping force is well distributed by 3 1/2" width.
- FLEXIBILITY: Gasket allows considerable deflection due to earth movement, while large sealing surface and wide band strongly resist displacement.
- RELIABILITY: Continuous rubber connection between rim and branch eliminates potential leak spots. Saddles have been tested to pressures well in excess of typical service test requirements.
Documents
Specifications
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: AWWA C-800
Application: Sewer
Coating: Shop Coated
End Connection 1: PVC
End Connections: PVC
Fits Pipe Size: 6 in - 12 in
High Pressure: 7
Material: [Acetylene, Ductile Iron, Rubber, Stainless Steel]
Material Type: [304, NBR]
NSF Certified: No
Tap Size: 4-1/2 in
UL Listed: No