6 in. Bell Joint Leak Clamp 6.90 - 7.10 in. OD

You last purchased this on
 
Romac Industries

6 in. Bell Joint Leak Clamp 6.90 - 7.10 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

6 in. Bell Joint Leak Clamp 6.90 - 7.10 in. OD

  • Fast #
  • Part #R51606
  • Item #67902
  • Manufacturer Part #216-06
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique design enables a single clamp to fit both caulked and rubber ring joints for most classes of cast iron and ductile iron pipe within a nominal size
  • High strength low alloy steel track head bolts
  • Provide a fast, economical means of repairing or preventing leaks in cast iron bells, caulked or rubber ring joints
  • Made in USA
  • Stainless steel armor to bridge gap between casting
  • Shop coat applied to cast parts for corrosion protection in transit
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-111
Application:
Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe
Coating:
Shop Coated
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
6 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
NSF:
NSF 372, NSF 61
PipeTubing Size:
6 in
Pressure Class:
150 psi
Product Type:
Leak Clamp
Range (in):
6.90 in - 7.10 in
Waterworks Application:
Sewer
Weight:
22 lb