Romac Industries 6 in. CC Double Strap Saddle

R20206901

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CC threads
  • Double strap
  • Painted saddle

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Iron
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.63 in - 6.90 in
Tap Size
1 in
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday