6 in. Ductile Iron Coupling
Alpha™ 6 in. Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Stab-fit installation
- Covers IPS PVC through ductile iron pipe diameters without having to change components
- One piece
- Working pressure up to 350 psi
- Compatibility ductile iron, cast iron, PVC IPS, PVC C900 & HDPE
- Sizes 4 in. - 16 in.
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, IPS Pipe, C900 PVC Pipe
- Clean Bagged:
- No
- Coating:
- Romacote Fusion Bonded Epoxy, Xylan
- Collection:
- Alpha™
- Color Finish Name:
- Yellow
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 12 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304L, NBR, Reinforced Nylon
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Range (in):
- 6.60 in - 7.00 in
- UL Listed:
- No
- Weight:
- 50 lb