6 in. Flanged Yellow Shop Coated Ductile Iron Coupling Adapter
MEGAFLANGE® Series 2100 6 in. Flanged Yellow Shop Coated Ductile Iron Coupling Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use on steel, cast iron asbestos cement, and other types of pipe
- 8 inserts included
- Used to provide a flexible flange to plain-end connection
- Meets AWWA C219
- Manufactured in the USA
- Ductile iron flanged coupling adapter with interchangeable end-ring and gasket
- Moen genuine part
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Yellow Shop Coated
- Collection:
- MEGAFLANGE® Series 2100
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling Adapter, Straight
- Material:
- Ductile Iron, Low Alloy Steel, Low Carbon Steel, Rubber
- Material Type:
- SBR
- Range (in):
- 6.55 in - 6.76 in