Romac Industries

6 in. Flanged Coupling Adapter

Part #RFCA501073506000  |  Manufacturer Part #205-073506000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #RFCA501073506000Mfr. Part #205-073506000

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Used to provide a flexible flange to plain-end connection
  • For use on steel, cast iron asbestos cement, and other types of pipe
  • 8 inserts included
  • Moen genuine part

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-219

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Ductile Iron

Range in : 7.15 in - 7.35 in