6 in. Gasket for #501 Coupling

You last purchased this on
 
Romac Industries

6 in. Gasket for #501 Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

6 in. Gasket for #501 Coupling

  • Fast #
  • Part #R8R201S0720
  • Item #233687
  • Manufacturer Part #8R201S0720
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Other compounds available on request
  • Compounded for water and sewer service
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-2000 MBA 710
AWWA:
AWWA C-219
Application:
Coupling, Residential, Sewer, Water
Brand Model Compatibility:
Style 501
End Connection 1:
Gasket
End Connections:
Gasket
Fits Pipe Size:
6 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Range (in):
6.86 in - 7.20 in