0 items

Romac Industries 6 in. IP Double Strap Saddle

R20206902

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on steel or cast iron pipe

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Iron
Maximum Pressure
350 psi
Range in
6.63 in - 6.90 in
Tap Size
1-1/2 in
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday