Romac Industries 6 in. IP Double Strap Saddle
R202S07602
Tap Size
SPECIFICATIONS
- AWWA Specifications
- AWWA C-800
- End Connection 1
- IP
- End Connections
- IP
- Fits Pipe Size
- 6 in
- Material
- Ductile Iron
- Maximum Pressure
- 150 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Range in
- 6.63 in - 7.60 in
- Tap Size
- 1 in
- Waterworks Application
- Sewer
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday