Romac Industries 6 x 2 in. IP Stainless Steel Double Strap Saddle

R202S0663

Manufacturer Part #: 285-066372

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connections
IP
Fits Pipe Size
6 in
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6 in - 6.63 in
Tap Size
2 in
Waterworks Application
Sewer

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday