Romac Industries

6 in. Mechanical Joint x SDR35 Transition Gasket

Part #R051MJSDR06  |  Manufacturer Part #051-MJSDR06

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to be used in cast iron mechanical joint fittings for adapting to PVC sewer pipe
  • Used for SDR35 pipe
  • Made in USA

Documents

Specifications

ASTM Specifications: ASTM D-2000

Diameter: 6 in

End Connection 1: Mechanical Joint

End Connection 2: SDR35

End Connections: Mechanical Joint x SDR35

Fits Pipe Size: 6 in

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Material: SBR

Pressure Class: 10 psi

Waterworks Application: Sewer