6 in. Ductile Iron Mechanical Joint Accessory Pack

You last purchased this on
 
Romac Industries

GripRing™ 6 in. Ductile Iron Mechanical Joint Accessory Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

GripRing™ 6 in. Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #RGRIPU
  • Item #247936
  • Manufacturer Part #242-0663-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full circumferential pipe restraint of mechanical joints
  • Built-in stop to prevent damage to pipe
  • For PVC pipe
  • Painted yellow to avoid confusion
  • Flexes to accommodate deflection allowed in a mechanical joint
  • Easy Installation
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM F-1674-96
AWWA:
AWWA C-909, AWWA C-111, AWWA A-21.11
Application:
Mechanical Joint, Water Distribution, Fire Protection
Coating:
Shop Coated
Collection:
GripRing™
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Origin:
Domestic
UL Listed:
Yes