0 items

Romac Industries 6 in. Stainless Steel Repair Clamp (5.95 - 6.35 in.)

RCL10635000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
6 in
Length
7-1/2 in
Material
Ductile Iron, Stainless Steel
Material Type
304L
Range in
6.35 in - 5.95 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday