0 items

Romac Industries 6 in. Stainless Steel Repair Clamp (6.84 - 7.24 in.)

RSS1072400

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.2 gpm (8.3 L/min) max.
  • ADA
  • Available with tapped outlet
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Matching finish Protege side spray
  • Provides full circumferential normal range repair of splits and holes
  • Single Section
  • Solid lever handle

SPECIFICATIONS

Fits Pipe Size
6 in
Length
10 in
Material
Stainless Steel
Material Type
304L
Range in
6.84 in - 7.24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday