6 x 1-1/2 in. IP Nylon Saddles with Stainless Steel Double Strap for HDPE
6 x 1-1/2 in. IP Nylon Saddles with Stainless Steel Double Strap for HDPE
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Tap Size:
- 1-1/2 in