6 x 1-1/2 in. IP Single Stainless Steel Strap Nylon Saddle
6 x 1-1/2 in. IP Single Stainless Steel Strap Nylon Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Tap Size:
- 1-1/2 in