6 x 1-1/2 in. CC Double Strap Saddle (7.60 - 6.63 in. OD)

Part #R202076061  |  Item #251737  |  Manufacturer Part #284-076061

$ 80.96 EACH

Tap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use on steel or cast iron pipe

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 7.60 in - 6.63 in

Tap Size: 1-1/2 in