6 x 1-1/2 in. CC Iron Double Strap Saddle

Part #R202NU066361  |  Item #3388012  |  Manufacturer Part #286-U066361

$ 102.06 EACH

Tap Size:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Range in : 6.00 in - 6.63 in

Tap Size: 1-1/2 in