6 x 1 in. CC Stainless Steel Nylon Double Strap Saddle

You last purchased this on
 
Romac Industries

6 x 1 in. CC Stainless Steel Nylon Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

6 x 1 in. CC Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N076041
  • Item #205404
  • Manufacturer Part #286-076041
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use on steel or cast iron pipe
  • Stainless Steel Strap
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Plastic
Material Type:
Nylon
Pressure - Maximum:
350 psi
Tap Size:
1 in