6 x 1 in. IP Single Strap Saddle
Style 101S 6 x 1 in. IP Single Strap Saddle
Frequently Purchased Together
Product Details
- Made in USA
- Single strap
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-240 Type 304, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBC 610
- AWWA:
- AWWA C-800
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe, Steel Pipe
- Coating:
- Shop Coated
- Collection:
- Style 101S
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle, Single Strap
- Length:
- 8-81/100 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Range (in):
- 6.63 in - 6.9 in
- Tap Size:
- 1 in
- UL Listed:
- No
- Weight:
- 4.8 lb
- Width:
- 4 in