Romac Industries

6 x 12 in. Stainless Steel Repair Clamp

Part #RSS107241271  |  Manufacturer Part #111-07241271

Fits Pipe Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fits Pipe Size: 6 in

Length: 12 in

Material: Stainless Steel

NSF Certified: No

Range in : 6.84 in - 7.24 in

Tap Size: 2 in

Type: RSS107241271

UL Listed: No