6 x 2-1/2 in. Repair Clamp 3.00 - 2.75 in.

You last purchased this on
 
Romac Industries

6 x 2-1/2 in. Repair Clamp 3.00 - 2.75 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

6 x 2-1/2 in. Repair Clamp 3.00 - 2.75 in.

  • Fast #
  • Part #RSS103000600
  • Item #2360872
  • Manufacturer Part #111-03000600
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic washer prevents galling between spring washer and lifter bar
  • Lip curved bar to hold position while tightening
  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • One section stainless steel repair clamp
  • Made in USA
  • Armors bonded to gasket to bridge gap at lug area
  • Welds fully passivated for enhanced corrosion resistance
  • Requires Certification

Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Application:
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
Fits Pipe Size:
2-1/2 in
Length:
6 in
Material:
Stainless Steel, SBR
Material Type:
304
Pressure - Maximum:
150 psi
Range (in):
2.75 in - 3 in
Weight:
4 lb