6 x 2 in. CC Iron Double Strap Saddle

Part #R202NU076071  |  Item #3389901  |  Manufacturer Part #286-U076071

$ 113.28 EACH

Tap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Range in : 6.63 in - 7.60 in

Tap Size: 2 in