Romac Industries

6 x 2 in. CC Service Saddle for HDPE Pipe

Part #R202NH069071  |  Manufacturer Part #286-H069071

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Ductile Iron, Plastic, Rubber, Stainless Steel

NSF Certified: No

Tap Size: 2 in