6 x 2 in. Stainless Steel Repair Clamp (2.62 - 2.87 in.)

Part #RSS102870600  |  Item #2032961  |  Manufacturer Part #111-02870600

$ 91.11 EACH

Length:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 2 in

Length: 6 in

Material: Stainless Steel

Material Type: 304L

Range in : 2.87 in - 2.62 in